Beli fuji electric thermal overload relay di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Fuji Electric Thermal Overload Relay TR-ON/3
    Mulai

    Rp329.900

    Fuji Electric Thermal Overload Relay TR-ON/3
    atribut:
    • Compatible for: Series SC-03,SC-0,SC-05
  2. Fuji Electric Thermal Overload Relay TR-5-1N/3
    Mulai

    Rp369.900

    Fuji Electric Thermal Overload Relay TR-5-1N/3
    atribut:
    • Compatible for: Series SC-4-0, SC-4-1, SC-5-1
  3. Fuji Electric Thermal Overload Relay TR-N3/3
    Mulai

    Rp679.900

    Fuji Electric Thermal Overload Relay TR-N3/3
    atribut:
    • Compatible for: Series SC-N2S, SC-N3
  4. Fuji Electric Thermal Overload Relay TR-N5/3
    Mulai

    Rp619.900

    Fuji Electric Thermal Overload Relay TR-N5/3
    atribut:
    • Compatible for: Series SC-N4, SC-N5
  5. Fuji Electric Thermal Overload Relay
    Mulai

    Rp269.900

    Fuji Electric Thermal Overload Relay
    Deskripsi:
    Fuji electric thermal overload relays are designed to provide overload protection to meet the thermal characteristics of low voltage induction motors. Adjustable thermal overload relays give motors positive overcuttent protection. The starter contacts cannot be held closing under overload conditions. However, once the bimetal element has cooled, the reset button can be depressed and the motor can be testrarted and the motor can be restrated in the normal manner. Ordinaryly this reset is carried out manually but the starter can be changed over to automatic reset by means of a screw-driver.
  6. Fuji Electric Standard Thermal Relay
    Mulai

    Rp949.900

    Fuji Electric Standard Thermal Relay
    Deskripsi:
    As a bimetal thermal protection relay, it protects against burning due to overload and restraint of the motor. The reset method can be switched manually or automatically. Manual trips are possible, and trips are free. It is easy to check the operation. It is easy to set the settling current value. 1a1b high contact reliability Independent auxiliary contact is adopted, and a and b contacts can use different voltage.* If you want to install it independently, please use the unit installed independently.
    atribut:
    • Auxiliary Contact: 1a1b
    • Minimum Applicable Load: DC5V/ 3mA
    • Operating Patterns: Standard type
    • Rated Frequency (Hz): 50/60
    • Type: For electromagnetic switch
    • Type of Resetting: Manual
  7. Fuji Electric Thermal Overload Relay TR-N2/3
    Mulai

    Rp439.900

    Fuji Electric Thermal Overload Relay TR-N2/3
    atribut:
    • Compatible for: Series SC-N1, SC-N2
  8. Fuji Electric Electromagnetic Contactor Standard Type (Kontaktor Magnet)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp319.900

    Fuji Electric Electromagnetic Contactor Standard Type (Kontaktor Magnet)
    Deskripsi:
    The SC series is a range of long service-life and high-performance contactors. SC-03 to SC-N3 smallframe contactors provide snap-on fitting of numerous optional units, such as auxiliary contact blocks, coil surge suppressors, and operation counters. Field modifications are quick and easy.
    atribut:
    • Electrical Durabiity: Up to 2.000.000 operations
    • Mechanical Durabilty: Up to 10.000.000 operations
    • Standard: IEC 60947-4-1
  9. Sika Sikaswell S-2 (Waterstop Sealant PU)
    Mulai

    Rp779.900

    Sika Sikaswell S-2 (Waterstop Sealant PU)
    Deskripsi:
    SikaSwell-S 2 adalah satu komponen sealant dari Polyurethane yang akan mengembang bila kontak dengan air.
    atribut:
    • Packaging: Sausage
    • Size (ml): 600
    • Color: Oxide red
    • Composition: 1-part polyurethane, moisture curing
    • Shelf Life: 9 months from the date of production
    • Storage Conditions: The product must be stored in original, unopened and undamaged packaging in dry conditions at temperatures between +5 °C and +25 °C. Always refer to packaging.
    • Ambient Air Temperature (°C ): Minimum : +5; Maximum : +35
    • Curing Rate (mm): 1 day (+23 °C / 50 % r.h.) : ~2.0; 10 days (+23 °C / 50 % r.h.) : ~10.0
    • Density (kg/L): 1.24 (at +23°C) (ISO 2811)
    • Material Temperature (°C): Minimum : +5; Maximum : +35
    • Sag Flow (mm): < 2 (+23 °C / 50 % r.h.) (ISO 7390)
    • Skinning Time (minute): 60 (+23 °C / 50 % r.h.) (EN 15651-1)
    • Substrate Moisture Content: Dry or matt damp. Do not apply in construction joints with standing water.
    • Substrate Temperature (°C): Minimum : +5; Maximum : +35
  10. Fuji Electric Molded Case Circuit Breaker (MCCB)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp379.900

    Fuji Electric Molded Case Circuit Breaker (MCCB)
    Deskripsi:
    - Complies with major international standards and certifications. (IEC,JIS,CE,TÜV,CC)- High performance and compact design breaker by FUJI's ingenious ablation breaking technology.- Providing better user friendliness by the standardization of internal accessory parts.(32/50/63/100AF, 125/250AF, 400/630/800AF)- Material description of major components, compliance with RoHS Directive, and lower environmental impact by Cadmium-free contact. (subject to some exceptions)
  11. Fuji Electric Thermal Overload Relay TR-N6/3
    Mulai

    Rp979.900

    Fuji Electric Thermal Overload Relay TR-N6/3
    atribut:
    • Compatible for: Series SC-N6
  12. monotaro.id Ring Plat Baja Hitam Pack Kecil
    Mulai

    Rp5.900

  13. Mitsubishi Electric Thermal Relay Ms-T Series
    Mulai

    Rp569.900

    Mitsubishi Electric Thermal Relay Ms-T Series
    atribut:
    • Auxiliary Contact: 1a1b
  14. Fuji Electric Electromagnetic Switch Standard Type Thermal Relay
    Mulai

    Rp329.900

    Fuji Electric Electromagnetic Switch Standard Type Thermal Relay
    atribut:
    • Auxiliary Contact: 1a1b
    • Rated Frequency (Hz): 50-60
    • Type: Standard Thermal Relay
  15. Fuji Electric Thermal Overload Relay TR-N7/3
    Mulai

    Rp1.199.900

    Fuji Electric Thermal Overload Relay TR-N7/3
    atribut:
    • Compatible for: Series SC-N7
  16. Fuji Electric Electromagnetic Contactor (Kontaktor Magnet)
    Mulai

    Rp1.899.900

    Fuji Electric Electromagnetic Contactor (Kontaktor Magnet)
    Deskripsi:
    Strengthened standard contact parts. Improves inching life (AC-4). For inching (sliding) and plugging (reverse phase braking) of hoists, cranes, etc.
    atribut:
    • Operation Method: Lossy
    • Auxilary Contact: 1a1b
    • flame: Type 5
    • Coil Rated Voltage (V): AC100
Daftar Harga fuji electric thermal overload relay Terbaru November 2026
Fuji Electric Thermal Overload Relay TR-ON/3Rp329.900
Fuji Electric Thermal Overload Relay TR-5-1N/3Rp369.900
Fuji Electric Thermal Overload Relay TR-N3/3Rp679.900
Fuji Electric Thermal Overload Relay TR-N5/3Rp619.900
Fuji Electric Thermal Overload RelayRp269.900
Fuji Electric Standard Thermal RelayRp949.900
Fuji Electric Thermal Overload Relay TR-N2/3Rp439.900
Fuji Electric Electromagnetic Contactor Standard Type (Kontaktor Magnet)Rp319.900
Schneider Electric TeSys LRD Thermal Overload Relays (Relai Beban Lebih)Rp319.900
Fuji Electric Electromagnetic Contactor DC Operated - SC Series (Kontaktor Magnet)Rp619.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)